Power Monitor, 3-PH, 208/240VAC, 160 - 260VAC Range, SPDT

Item #: 141747

Cat #: 158B

UPC: 662917001435

Sign In or Register to view pricing and more.
Documents & Guides
Power Monitor, 3-Phase, 208/240 Volt AC, 160 - 260 Volt AC Range, Single Pole/Double Throw Output Contacts, 0.5 Watt, 10 Amp

Overview

Power Monitor, 3-Phase, 208/240 Volt AC, 160 - 260 Volt AC Range, Single Pole/Double Throw Output Contacts, 0.5 Watt, 10 Amp
Also known as: 662917001435, 158B

Specifications

Phase: 3
Amps: 10
Volts AC: 240, 208
Type: Power Monitor
Wattage: 0.500
Phase: 3
Volts AC: 240, 208
Wattage: 0.500
Amps: 10
Type: Power Monitor

Customer Reviews

No reviews for this product
(0)