Wall Light, Decorative, Indoor/Outdoor, 1 Light, 100W, 120V

Item #: 141599

Cat #: 4815BK

UPC: 784197048150

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wall Light, Decorative, Indoor/Outdoor, 1 Light, 100 Watt, 120 Volt, Black, Width: 8-11/16 in, Medium Screw

Overview

Wall Light, Decorative, Indoor/Outdoor, 1 Light, 100 Watt, 120 Volt, Black, Width: 8-11/16 in, Medium Screw
Also known as: 784197048150, 4815BK

Specifications

Base: Medium Screw (E26)
Diameter: 8 11/16 in
Wattage: 100
Volts AC: 120
Color: Black
Type: Wall Light
Base: Medium Screw (E26)
Wattage: 100
Color: Black
Diameter: 8 11/16 in
Volts AC: 120
Type: Wall Light

Customer Reviews

No reviews for this product
(0)