Industrial Weatherproof Cordreel, 30A, 600V, 40' Cable

Item #: 1415885

Cat #: HBLW40103

UPC: 783585585765

Sign In or Register to view pricing and more.
Documents & Guides
inREACH Industrial Weatherproof Cordreel, 30A, 600V, 40' Cable, 10/3 SOW, Yellow, UL Type 4

Overview

inREACH Industrial Weatherproof Cordreel, 30A, 600V, 40' Cable, 10/3 SOW, Yellow, UL Type 4
Also known as: 783585585765, HBLW40103

Specifications

Amps: 30
Type: Cord Reel
Volts AC: 600
Color: Yellow
Amps: 30
Volts AC: 600
Type: Cord Reel
Color: Yellow

Customer Reviews

No reviews for this product
(0)