Cable Tie, Releasable, 7.4L (188mm), Sta

Item #: 141576

Cat #: PRT2S-C0

UPC: 074983541270

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® releasable tie, standard cross section, 7.4 (188mm) length, weather resistant nylon 6.6, black, standard package.

Overview

Pan-Ty® releasable tie, standard cross section, 7.4 (188mm) length, weather resistant nylon 6.6, black, standard package.
Weather resistant material has greater resistance to damage caused by ultraviolet light – indoor or outdoor use • Heat stabilized material for high temperature applications up to 239°F (115°C) – indoor use • Extended release tab permits easy release and re-use where changes are anticipated during development, production, or servicing in the field • One-piece construction for consistent performance and reliability • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
Also known as: 074983541270, PRT2S-C0

Specifications

Color: Black
Material: Nylon
Length: 7.400 in
Color: Black
Length: 7.400 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)