This product has been discontinued.
Flanged Inlet 20A 125/250V 3P4W H/L BW
Item #: 1415713
Cat #: AHL1420FI
UPC: 040893680903
Sign In or Register to view pricing and more.
Documents & Guides
Flanged Inlet 20A 125/250V 3P4W H/L BW 3680903
Overview
Flanged Inlet 20A 125/250V 3P4W H/L BW 3680903
Also known as: 040893680903, AHL1420FI
Specifications
Color: | Black |
Amps: | 20 |
Material: | Nylon |
NEMA Configuration: | L14-20P |
Color: | Black |
Material: | Nylon |
Amps: | 20 |
NEMA Configuration: | L14-20P |
Customer Reviews
No reviews for this product
(0)