Marker Tie, Wrap, 7.4L (188mm), Standard

Item #: 141546

Cat #: PL2M2S-D

UPC: 074983552832

Sign In or Register to view pricing and more.
Pan-Ty® marker tie, wrap, standard cross section, 7.4 (188mm) length, .87 x 1.07 (22.1 x 27.2mm) marker write-on area, nylon 6.6, natural, bulk package.

Overview

Pan-Ty® marker tie, wrap, standard cross section, 7.4 (188mm) length, .87 x 1.07 (22.1 x 27.2mm) marker write-on area, nylon 6.6, natural, bulk package.
Marker Tie, Wrap Style, 7.4 Inches (188 mm) Length, Standard, Nylon, Natural. For indoor use. Used to fasten and identify bundles at the same time. One-piece construction for consistent performance and reliability. Can be marked with Panduit marker pens or custom imprinted with text, symbols. or trademarks available using Panduit Custom Hot Stamping Service. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.
Also known as: 074983552832, PL2M2S-D

Specifications

Color: Natural
Material: Nylon
Length: 7.400 in
Color: Natural
Length: 7.400 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)