Switch/Outlet Box, 2-Gang, Depth: 3", Nail-On, Non-Metallic

Item #: 14153

Cat #: 2300-N

UPC: 085339121251

Switch/Outlet Box, 2-Gang, Depth: 3", Cubic Inches: 32.5, Nail-On, Angled Mid-Nails, Speed Klamps, Non-Metallic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch/Outlet Box, 2-Gang, Depth: 3", Cubic Inches: 32.5, Nail-On, Angled Mid-Nails, Speed Klamps, Non-Metallic
Machine tapped device holes, offset gauge marks, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed “K” Clamps bulk packed
Also known as: 085339121251, 2300-N

Specifications

Depth: 3 in
Gangs: 2
Height: 3 3/4 in
Width: 4 in
Material: Fiberglass
Mounting: Nail On
Cubic Inches: 32.500 in³
Depth: 3 in
Height: 3 3/4 in
Material: Fiberglass
Cubic Inches: 32.500 in³
Gangs: 2
Width: 4 in
Mounting: Nail On

Customer Reviews

No reviews for this product
(0)