
MODULAR FBLK1/4-20 STUDPAIR
Item #: 141505
Cat #: 1SC250
UPC: 782001258290
Documents & Guides
MODULAR FBLK1/4-20 STUDPAIR
Sign In or Register to view pricing and more.
Marathon Special Products
FSM25E Fuse Holder, Semi-Conductor, 400A, 1000V AC/DC, 200kA
Item #: 413157
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
MODULAR FBLK1/4-20 STUDPAIR
Also known as: 782001258290, 1SC250
Specifications
Amps: | 400 |
Mounting: | Surface |
Poles: | 1 |
Material: | Thermoplastic |
Volts AC: | 1.500kV |
Interrupt Rating DC: | 1 kA, 1.500 kA |
Interrupt Rating AC: | 1.500 kA, 1 kA |
Family / Style: | 1SC |
Amps: | 400 |
Poles: | 1 |
Volts AC: | 1.500kV |
Interrupt Rating AC: | 1.500 kA, 1 kA |
Mounting: | Surface |
Material: | Thermoplastic |
Interrupt Rating DC: | 1 kA, 1.500 kA |
Family / Style: | 1SC |
Customer Reviews
No reviews for this product
(0)