
Fuse Holder, Semi-Conductor, 400A, 1000V AC/DC, 200kA
Item #: 413157
Cat #: FSM25E
UPC: 784337001250
Documents & Guides
Fuse Holder, Semi-Conductor, 400A, 1000V AC/DC, 200kA, Bolt On
Sign In or Register to view pricing and more.
Overview
Fuse Holder, Semi-Conductor, 400A, 1000V AC/DC, 200kA, Bolt On
Also known as: 784337001250, FSM25E
Specifications
Type: | Fuse Holder, Semi-Conductor |
Amps: | 400 |
Volts AC: | 1000 |
Volts DC: | 1000 |
Poles: | 1 |
Mounting: | Bolt On |
Interrupt Rating DC: | 200 kA |
Type: | Fuse Holder, Semi-Conductor |
Volts AC: | 1000 |
Poles: | 1 |
Interrupt Rating DC: | 200 kA |
Amps: | 400 |
Volts DC: | 1000 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)