Welding Material, Cadweld Plus,#15,f20

Item #: 141475

Cat #: 15PLUSF20

UPC: 782856512806

Sign In or Register to view pricing and more.
Documents & Guides
Welding Material, Cadweld Plus,#15,f20

Overview

Welding Material, Cadweld Plus,#15,f20
nVent ERICO is dedicated to continuous product improvement to meet its customers’ needs and maintain the highest level of satisfaction. The introduction of Cadweld electrical connections in 1938 enabled them to be quickly recognized as the ultimate connection for rail, cathodic, power and grounding applications. Continuing the tradition of technical leadership, Cadweld Plus was developed as a simplified method of performing exothermically welded electrical connections. This trusted system now features a new Cadweld Plus cup design for the integrated welding material package which has streamlined the installation process by eliminating ignition materials. The tamper proof, integrated welding material package consists of a steel cup containing Cadweld patented welding material alloys and an ignition source. This newly shaped welding material package is designed for use in all standard Cadweld molds, including Cadweld Multi. Once placed in the Cadweld mold, the welding material is electronically ignited using a simple battery-powered control unit with a six-foot lead.
Also known as: 782856512806, 15PLUSF20

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)