Cinch Tie Cable Tie with No Grommet

Item #: 141443

Cat #: UCT3S-X0

UPC: 074983148202

Sign In or Register to view pricing and more.
Ultra-Cinch™ Hook & Loop Cinch Cable Tie, 12.0" (305mm) Length, .50" (12.7mm) Width, Nylon Hook & Loop, Nylon Cinch Ring, Black

Overview

Ultra-Cinch™ Hook & Loop Cinch Cable Tie, 12.0" (305mm) Length, .50" (12.7mm) Width, Nylon Hook & Loop, Nylon Cinch Ring, Black
The Ultra-Cinch™ hook & loop cinch cable tie is 1 FT in length, 0.85 IN in width and made out of nylon.
Also known as: 074983148202, UCT3S-X0

Specifications

Color: Black
Length: 12 ft
Material: Nylon
Width: 0.850 in
Color: Black
Material: Nylon
Length: 12 ft
Width: 0.850 in

Customer Reviews

No reviews for this product
(0)