This product has been discontinued.
Close to Ceiling Light, 1-Light, 100W, Venetian Bronze Finish
Item #: 141413
Cat #: P3854-74
UPC: 785247154579
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, 1-Light, 100 Watt, 120 Volt, Venetian Bronze Finish, Square Etched Glass
Overview
Close to Ceiling Light, 1-Light, 100 Watt, 120 Volt, Venetian Bronze Finish, Square Etched Glass
Also known as: 785247154579, P3854-74
Specifications
Type: | Traditional |
Color: | Brown |
Material: | Bronze |
Standards: | California Proposition 65 |
Type: | Traditional |
Material: | Bronze |
Color: | Brown |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)