LED Floodlight, 52 Watt, 5500 Lumen, 3000K, 120V

Item #: 1413067

Cat #: X34-55L-830-120

UPC: 019813742922

Sign In or Register to view pricing and more.
Documents & Guides
LED General Purpose Floodlight, 525 Watt, 5500 Lumen, 3000K, 84 CRI, 120 Volt, NEMA Beam Spread of 7H x 7V, Knuckle Mount with 180° Adjustable Swivel Arm, Bronze Finish

Overview

LED General Purpose Floodlight, 525 Watt, 5500 Lumen, 3000K, 84 CRI, 120 Volt, NEMA Beam Spread of 7H x 7V, Knuckle Mount with 180° Adjustable Swivel Arm, Bronze Finish
Also known as: 019813742922, X34-55L-830-120

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 52
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 5698
Color Temperature: 3000 (Warm White)
Mounting: Knuckle
Light Technology: LED
Wattage: 52
Color: Bronze
Lumens: 5698

Customer Reviews

No reviews for this product
(0)