ARL NMSC9050BL 1/2" black screw-on

Item #: 1413039

Cat #: NMSC9050BL

UPC: 018997338105

Sign In or Register to view pricing and more.
Documents & Guides
ARL NMSC9050BL 1/2" 90 SCREW

Overview

ARL NMSC9050BL 1/2" 90 SCREW
Arlington’s one-piece non-metallic straight and 90° screw-on connectors are now available in 1" trade sizes. Designed for use on non-metallic, liquid-tight conduit, Type B and flexible non-metallic tubing, installation is fast and easy. These connectors screw on to conduit by hand, with no tools required. The job looks great too. The outer body on NMSC series connectors overlaps the conduit, hiding the ugly cut ends when it’s screwed on. When fully tightened the internal taper squeezes onto the conduit forming a reliable liquid-tight seal. Plus, you can unscrew the connector a full turn and still have a Listed liquid-tight installation.
Also known as: 018997338105, NMSC9050BL

Specifications

Diameter: 1 in
Material: Plastic
Diameter: 1 in
Material: Plastic

Customer Reviews

No reviews for this product
(0)