15A Industrial Grade Decora Receptacle, 5-15R, Gray

Item #: 1412998

Cat #: 6262GY

UPC: 032664513350

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 125V, Back and side, Gray, Brass, Glass filled Nylon, 5-15R, Duplex, Screw, Glass-filled nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 125V, Back and side, Gray, Brass, Glass filled Nylon, 5-15R, Duplex, Screw, Glass-filled nylon, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664513350, 6262GY

Specifications

Mounting: Flush
Color: Gray
Amps: 15
NEMA Configuration: 5-15R
Mounting: Flush
Amps: 15
Color: Gray
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)