Weatherproof Box, 2-Gang, (5) 1/2" Outlets, 2-5/8" Deep, Aluminum Die Cast

Item #: 14129

Cat #: 2IHD5-1

UPC: 042269393615

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2-Gang, Depth: 2-11/16 Inch, (5) 1/2 Inch Hubs, Cubic Inches: 40.3, Aluminum

Overview

Weatherproof Outlet Box, 2-Gang, Depth: 2-11/16 Inch, (5) 1/2 Inch Hubs, Cubic Inches: 40.3, Aluminum
Also known as: 042269393615, 2IHD5-1

Specifications

Gangs: 2
Color: Silver
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Gangs: 2
Material: Aluminum Die Cast
Number of Threaded Outlets: 5
Color: Silver
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)