J-Hook, 25 LB Load, Wall Mount, Nylon 6.6

Item #: 14127

Cat #: JP131W-L20

UPC: 074983440382

J-pro™ cable support system, for wall mount applications, one 1/4" (M6) mounting hole for user supplied screw, 1.31" (33.3 mm) max. bundle capacity, nylon 6.6 with metal attachments, black, 50 pc. package quantity
Sign In or Register to view pricing and more.

No associated products found.

Overview

J-pro™ cable support system, for wall mount applications, one 1/4" (M6) mounting hole for user supplied screw, 1.31" (33.3 mm) max. bundle capacity, nylon 6.6 with metal attachments, black, 50 pc. package quantity
The J-Pro™ Cable Support System is designed to provide a competitive alternative to metal J-hooks for routing cables throughout the physical infrastructure. This system provides complete bend radius control and includes many easy to use mounting options to provide the lowest installed cost. The selection of multiple sizes, colors, and pre-riveted J hook assemblies meet the requirements of a wide variety of applications and are suitable for use in air handling spaces.
Also known as: 074983440382, JP131W-L20

Specifications

Material: Nylon
Material: Nylon

Customer Reviews

No reviews for this product
(0)