Incandescent Lamp, R14, 25W, 120V, Clear

Item #: 141266

Cat #: 0362300

UPC: 030721036231

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, R14, 25 Watt, 120 Volt, Clear, 2700K, Base: Medium Screw, 100 CRI, Lumens: 175, Hanging Box

Overview

Incandescent Lamp, R14, 25 Watt, 120 Volt, Clear, 2700K, Base: Medium Screw, 100 CRI, Lumens: 175, Hanging Box
Also known as: 030721036231, 0362300

Specifications

Base: Medium Screw (E26)
Lumens: 175
Shape: R14 (Blown Reflector)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Shape: R14 (Blown Reflector)
Wattage: 25
Color Temperature: 2700 (Warm White)
Lumens: 175
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)