EZ PAN2X4 50W 5K RCESS DIM WH

Item #: 1412228

Cat #: EZPAN2X4-50/D10

UPC: 019813491639

Documents & Guides
EZ PAN2X4 50W 5K RCESS DIM WH
Sign In or Register to view pricing and more.

No associated products found.

Overview

EZ PAN2X4 50W 5K RCESS DIM WH
Also known as: 019813491639, EZPAN2X4-50/D10

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 50
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Wattage: 50
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)