ETNCL SLD612935WHUNVJB 6" SURFACE L

Item #: 1411932

Cat #: SLD612935WHUNVJB

UPC: 080083724826

Sign In or Register to view pricing and more.

Overview

HALSLD612935WHUNVJB
Also known as: 080083724826, SLD612935WHUNVJB

Specifications

Lumens: 965
Volts AC: 120
Color: White
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Wattage: 14.800
Lumens: 965
Color: White
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC: 120
Diameter: 6 in
Light Technology: LED
Wattage: 14.800

Customer Reviews

No reviews for this product
(0)