Fluke ii900 Sonic Industrial Imager

Item #: 1411821

Cat #: FLK-II900

UPC: 095969906371

Documents & Guides
Fluke ii900 Sonic Industrial Imager
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluke ii900 Sonic Industrial Imager
While this is a known issue, locating air leaks has been a time-consuming and tedious–until now. With the Fluke ii900 Sonic Industrial Imager your maintenance team can quickly pinpoint the location of compressed air and vacuum leaks. With minimal training, your maintenance technicians can begin checking for air leaks during their typical maintenance routine–even during peak operation hours. This industrial imager offers a new way to locate issues using sound. It is an intuitive, simple to use tool that can isolate the frequency of leaks or vacuums, even in extremely noisy production environments. A leak location is determined by discerning the direction from which a sound originates by the time delays that occur as the sound passes over an array of microphones. A SoundMap is displayed in color over a visual image allowing for easy visual location. With the full array of microphones, it is easy to scan a large area and even capture leaks from a distance. Finally a better way, quick, simple compressed air, gas and vacuum leak identification. 
Also known as: 095969906371, FLK-II900

Specifications

Depth: 26 in
Height: 7.300 in
Width: 12.500 in
Depth: 26 in
Width: 12.500 in
Height: 7.300 in

Customer Reviews

No reviews for this product
(0)