Incandescent Bulb, G12-1/2, 10W, 120V, Clear

Item #: 141134

Cat #: 0383100

UPC: 030721038310

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 10 Watt, 120 Volt, Bulb: G12-1/2 (Globe), Base: Candelabra Screw (E12), Lumens: 58, Lamp Finish: Clear

Overview

Incandescent Bulb, 10 Watt, 120 Volt, Bulb: G12-1/2 (Globe), Base: Candelabra Screw (E12), Lumens: 58, Lamp Finish: Clear
Also known as: 030721038310, 0383100

Specifications

Wattage: 10
Lumens: 58
Volts AC: 120
Shape: G12-1/2 (Globe)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Wattage: 10
Volts AC: 120
Light Technology: Incandescent
Lumens: 58
Shape: G12-1/2 (Globe)
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)