
Lensed LED Striplight, 40 Watt, 4000 Lumen, 3500K, 4', White
Item #: 1411269
Cat #: PCINS-LED-4-35K
UPC: 785247213757
Sign In or Register to view pricing and more.
Documents & Guides
Lensed LED Striplight, 4 Foot, 40 Watt, 4000 Lumen, 3500K, 120-277 Volt, 0-10V Dimmable, White
Overview
Lensed LED Striplight, 4 Foot, 40 Watt, 4000 Lumen, 3500K, 120-277 Volt, 0-10V Dimmable, White
Lensed LED Striplight available in 2 and 4 Foot lengths.
Also known as: 785247213757, PCINS-LED-4-35K
Specifications
Wattage: | 40 |
Lumens: | 4000 |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 40 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Lumens: | 4000 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)