Lensed LED Striplight, 18 Watt, 2000 Lumen, 3500K, 2', White

Item #: 1411261

Cat #: PCINS-LED-2-35K

UPC: 785247213771

Sign In or Register to view pricing and more.
Documents & Guides
Lensed LED Striplight, 18 Watt, 2000 Lumen, 3500K, 120-277 Volt, 2 Foot, White

Overview

Lensed LED Striplight, 18 Watt, 2000 Lumen, 3500K, 120-277 Volt, 2 Foot, White
Lensed LED Striplight available in 2 and 4 Foot lengths.
Also known as: 785247213771, PCINS-LED-2-35K

Specifications

Wattage: 18
Lumens: 2000
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 18
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 2000
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)