Cap Visor Light, Led

Item #: 1410776

Cat #: 56402

UPC: 092644564024

Documents & Guides
Cap Visor Light, Led 56402 Contoured Metal Clip Fastens Easily Onto The Brim Of A Cap, Hat Or Hard Hat Five Bright Leds Flood The Area With Light Pivoting Light Head Allows Up To A 60-Degree Lighting Angle 125 Lumens On High For 4 Hours; 40 Lumens On Low For 8 Hours Conveniently Centered Power Button Controls The Light From High To Low To Off Durable Headlamp With A Drop-Test Rating Of 10 Feet Ip54: Dust And Water Resistant 2 X Aaa Batteries Included
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cap Visor Light, Led 56402 Contoured Metal Clip Fastens Easily Onto The Brim Of A Cap, Hat Or Hard Hat Five Bright Leds Flood The Area With Light Pivoting Light Head Allows Up To A 60-Degree Lighting Angle 125 Lumens On High For 4 Hours; 40 Lumens On Low For 8 Hours Conveniently Centered Power Button Controls The Light From High To Low To Off Durable Headlamp With A Drop-Test Rating Of 10 Feet Ip54: Dust And Water Resistant 2 X Aaa Batteries Included
Klein Tools’ New Cap Visor Light Allows You To Easily Add Light To Any Hat Or Cap When You Need Light But Don'T Want A Traditional Headlamp. The Metal Clip On Klein'S New Headlamp Is Contoured To Fit Securely Onto The Visor Of Your Cap. Powered By Two Aaa Batteries, This Sturdy Light Also Has A Pivoting Head To Direct The Bright, Five Leds Right Where You Need Them. Our New Cap Visor Lights Are Perfect When You Need A Light For Your Other Work Hat.
Also known as: 092644564024, 56402

Specifications

Type: Headlamp
Standards: California Proposition 65
Type: Headlamp
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)