Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EZ PANEL HE 2X4 46W 35K DIM WH
Overview
EZ PANEL HE 2X4 46W 35K DIM WH
Also known as: 019813706207, EZPANHE2X4-46YN-D10
Specifications
Volts AC: | 120-277 |
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Wattage: | 46 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120-277 |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Width: | 24 in, 2 ft |
Wattage: | 46 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)