1
more

6" LED Baffle Trim Direct Mount
Item #: 1410329
Cat #: RL6069S1EWHDM
UPC: 080083858125
Documents & Guides
6 Inch Retrofit Baffle-Trim LED Module, 600 Series, 90CRI, CCT Selectable, Direct Mount
Sign In or Register to view pricing and more.
Overview
6 Inch Retrofit Baffle-Trim LED Module, 600 Series, 90CRI, CCT Selectable, Direct Mount
The RL-DM is a 4-inch or 6-inch regressed LED lens downlight with remote driver/ junction box suitable for new construction and remodel applications. Field selectable color temperature and high color rendering provide excellent color performance. Simplified installation in drywall or suspended ceilings eliminates recessed cans saving time and money. Installs from below the ceiling in shallow plenum height, can be used in direct contact with insulation and is airtight.
Also known as: 080083858125, RL6069S1EWHDM
Specifications
Volts AC: | 120 |
Color: | White |
Diameter: | 6 in |
Wattage: | 9 |
Light Technology: | LED |
Color Temperature: | Selectable |
Volts AC: | 120 |
Diameter: | 6 in |
Light Technology: | LED |
Color: | White |
Wattage: | 9 |
Color Temperature: | Selectable |
Customer Reviews
No reviews for this product
(0)