Thomas & Betts TYD2X1NPG6

Item #: 1409791

Cat #: TYD2X1NPG6

UPC: 786210092027

Sign In or Register to view pricing and more.
Documents & Guides
THB TYD2X1NPG6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

THB TYD2X1NPG6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Wiring Duct Narrow Slot, 2 Inches x 1 Inch, Gray PVC
Also known as: 786210092027, TYD2X1NPG6

Specifications

Width: 2 in
Color: Gray
Height: 1 in
Material: PVC
Length: 6 ft
Width: 2 in
Height: 1 in
Length: 6 ft
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)