1-Light Outdoor Wall Mount Lantern, 60W, 120V

Item #: 140977

Cat #: 92001CLBK

UPC: 783209001091

Documents & Guides
Side Door 1-Light Outdoor Wall Mount Lantern, 60 Watt, Black Finish, Clear Glass, Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

Side Door 1-Light Outdoor Wall Mount Lantern, 60 Watt, Black Finish, Clear Glass, Dimmable
Also known as: 783209001091, 92001CLBK

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 60
Material: Steel
Mounting: Wall
Base: Medium Screw (E26)
Color: Black
Material: Steel
Volts AC: 120
Wattage: 60
Mounting: Wall

Customer Reviews

No reviews for this product
(0)