Outdoor Wall Lantern, 1-Light, 60W, Incandescent, Black

Item #: 140955

Cat #: 1000BK

UPC: 783209100015

Documents & Guides
Westlake 1-Light Outdoor Wall Lantern, 60 Watt, Medium Base, Clear Glass, Die Cast Aluminum, Black Finish, Wet Location
Sign In or Register to view pricing and more.

Overview

Westlake 1-Light Outdoor Wall Lantern, 60 Watt, Medium Base, Clear Glass, Die Cast Aluminum, Black Finish, Wet Location
Also known as: 783209100015, 1000BK

Specifications

Material: Die Cast Aluminum
Base: Medium Screw (E26)
Color: Black
Wattage: 60
Family / Style: Westlake 
Material: Die Cast Aluminum
Color: Black
Family / Style: Westlake 
Base: Medium Screw (E26)
Wattage: 60

Customer Reviews

No reviews for this product
(0)