459' Cable Kit

Item #: 140952

Cat #: N2C117134

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
459' Cable Kit, 240V, 5.7A, Coverage: 117-134 ft². - DISC PER MFR

Overview

459' Cable Kit, 240V, 5.7A, Coverage: 117-134 ft². - DISC PER MFR
Also known as: N2C117134

Specifications

Volts AC: 240
Width: 459 ft
Volts AC: 240
Width: 459 ft

Customer Reviews

No reviews for this product
(0)