This product has been discontinued.
230' Cable Kit, 120V, 5.7A, Coverage: 59-73 ft². - DISC PER MFR
Item #: 140904
Cat #: N1C059073
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
230' Cable Kit, 120V, 5.7A, Coverage: 59-73 ft². - DISC PER MFR
Overview
230' Cable Kit, 120V, 5.7A, Coverage: 59-73 ft². - DISC PER MFR
Also known as: N1C059073
Specifications
Volts AC: | 120 |
Width: | 230 ft |
Volts AC: | 120 |
Width: | 230 ft |
Customer Reviews
No reviews for this product
(0)