Mini Com Angled 48 port Flush Mount 6 pa
Item #: 1408419
Cat #: CPPA48FM6VNSBL
UPC: 074983837878
Sign In or Register to view pricing and more.
Documents & Guides
Mini Com 48-port modular flush mount angled patch panel in black, has vertical numbering sequence, ports grouped in 6, (2RU).
Overview
Mini Com 48-port modular flush mount angled patch panel in black, has vertical numbering sequence, ports grouped in 6, (2RU).
Also known as: 074983837878, CPPA48FM6VNSBL
Specifications
Mounting: | Rack |
Size: | 2RMU |
Color: | Black |
Type: | Angled |
Number of Ports: | 48 |
Mounting: | Rack |
Color: | Black |
Number of Ports: | 48 |
Size: | 2RMU |
Type: | Angled |
Customer Reviews
No reviews for this product
(0)