48" LED Undercabinet Fixture, Selectable CCT, White

Item #: 1407490

Cat #: HU30BSC48P

UPC: 080083798148

Sign In or Register to view pricing and more.
Documents & Guides
48" LED Undercabinet Fixture, 21.4 Watt, 1253 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K, White

Overview

48" LED Undercabinet Fixture, 21.4 Watt, 1253 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K, White
Also known as: 080083798148, HU30BSC48P

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 1250
Length: 4 ft, 48 in
Color: White
Wattage: 21
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Wattage: 21
Lumens: 1250
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)