This product has been discontinued.

Surface Mount LED, 10 Watt, 1140 Lumen, 3500K, 120V, 8"
Item #: 1407131
Cat #: SK8XL10RYN
UPC: 019813499116
Documents & Guides
Surface Mount LED, 10 Watt, 1140 Lumen, 3500K, 82 CRI, 120 Volt, Dimmable, 8 Inch Diameter, Opal Lens, Suitable for Damp Locations, Indoor Use Only
Sign In or Register to view pricing and more.
Overview
Surface Mount LED, 10 Watt, 1140 Lumen, 3500K, 82 CRI, 120 Volt, Dimmable, 8 Inch Diameter, Opal Lens, Suitable for Damp Locations, Indoor Use Only
Also known as: 019813499116, SK8XL10RYN
Specifications
Mounting: | Flush, Surface |
Wattage: | 10 |
Volts AC: | 120 |
Lumens: | 1100 |
Diameter: | 8 in |
Color: | White |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Flush, Surface |
Volts AC: | 120 |
Diameter: | 8 in |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Wattage: | 10 |
Lumens: | 1100 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)