NEMA12 3PT LATCH CCW KEYL BLK

Item #: 1407088

Cat #: AL2BCCWBLK

UPC: 783510359140

Documents & Guides
NEMA12 3PT LATCH CCW KEYL BLK
Sign In or Register to view pricing and more.
King Electrical
PUH1215T 1500W Portable Fan Forced Heater
Item #: 1156971
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Sign In or Register to view pricing and more.

Overview

NEMA12 3PT LATCH CCW KEYL BLK
Designed for field installation on most standard one-door Type 12 enclosures. These latch kits will not fit HOFFMAN disconnect, Concept or ProLine enclosures. The latch rods can be adjusted to maintain the proper gasket compression by relocating the pins in the rod guides. When the pin is removed, the latch rod can also be removed. All openings through the door are gasketed to assure a complete seal. Ends of latch rods have rollers for easier door closing.
Also known as: 783510359140, AL2BCCWBLK

Specifications

Color: Black
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Color: Black
Finish: Powder Coated
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)