Compression Lug, 1-Hole, Copper, 1 AWG, 3/8" Stud Size, Green

Item #: 269433

Cat #: BLU-1S1

UPC: 785037230308

Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 1 AWG, Conductor Diameter: .332", 1-Hole Stud, Stud Diameter: 3/8". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 1 AWG, Conductor Diameter: .332", 1-Hole Stud, Stud Diameter: 3/8". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Seamless, one piece pure copper construction. Tin plating assures maximum conductivity. Generous entrance chamfer provides easy cable insertion. Inspection window insures full insertion. Catalog number and conductor size marked on every piece insures positive identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.
Also known as: 785037230308, BLU-1S1, TERMINAL LUG GREEN 1 STR 2 WELD 3/8''

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 1
Color: Green
Mounting: 1-Hole
Allowable Gauge Range: 1
Material: Copper
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)