BREAKER 70A 2P 120/240V 65K HBL

Item #: 1406137

Cat #: B270HH

UPC: 783643264199

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BREAKER 70A 2P 120/240V 65K HBL

Overview

BREAKER 70A 2P 120/240V 65K HBL
Also known as: 783643264199, B270HH

Specifications

Poles: 2
Amps: 70
Volts AC: 120/240
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 2
Volts AC: 120/240
Interrupt Rating AC: 65 kA
Amps: 70
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)