123W LED Large Wall Pack, 4000K, Bronze

Item #: 1405618

Cat #: AXCL12A

UPC: 080083811625

Documents & Guides
LED Large Full Cutoff Wall Pack, 123 Watt, 16800 Lumen, 4000K, 120-277 Volt, Dimmable, Carbon Bronze
Sign In or Register to view pricing and more.

Overview

LED Large Full Cutoff Wall Pack, 123 Watt, 16800 Lumen, 4000K, 120-277 Volt, Dimmable, Carbon Bronze
Axcent LED wall mount luminaires deliver value through superior performance, reliability, mounting versatility, and multiple control solutions all in a sleek, architectural style.
Also known as: 080083811625, AXCL12A

Specifications

Color: Carbon Bronze
Color Temperature: 4000 (Cool White)
Wattage: 123
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color: Carbon Bronze
Wattage: 123
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)