2' LED High Bay, 4000K

Item #: 1404397
Cat #: CHB2-40MV-FA-EDU
UPC: 078531133412
Sign In or Register to view pricing and more.
Documents & Guides
CHB HI-BAY 40K 27343lm

Overview

CHB HI-BAY 40K 27343lm
Columbia Lighting manufactures an array of commercial and industrial luminaires, leading the industry with exceptional efficacy, optical performance and quality. No application too small or too large, Columbia Lighting has an energy efficient solution.
Also known as: 078531133412, CHB2-40MV-FA-EDU

Specifications

Color Temperature: 5000 (Bright White)
Color: Gray
Volts AC: 100 - 277
Wattage: 112
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 100 - 277
Standards: California Proposition 65
Color: Gray
Wattage: 112
Light Technology: LED

Customer Reviews

No reviews for this product
(0)