Controller Assy, 1P, 30A, 277V

Item #: 1404373

Cat #: 920*E4FWL*SIS302*SS3102*HTC*CON

UPC: 715629011145

Sign In or Register to view pricing and more.
Documents & Guides
Controller Assembly, Two Circuits, 1 Pole Switch, 30 Amps, 277 Volts

Overview

Controller Assembly, Two Circuits, 1 Pole Switch, 30 Amps, 277 Volts
Also known as: 715629011145, 920*E4FWL*SIS302*SS3102*HTC*CON

Specifications

Poles: 1
Material: Fiberglass
Poles: 1
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)