Surface Mount LED, 25 Watt, 2300 Lumen, 3500K, 120V, 21"

Item #: 1403693

Cat #: SK21XL25RDYN

UPC: 019813499635

Documents & Guides
Surface Mount LED, 25 Watt, 2300 Lumen, 3500K, 85 CRI, 120 Volt, Dimmable, 21 Inch Diameter, Opal Lens, w/ Decorative Ring, Suitable for Damp Locations, Indoor Use Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surface Mount LED, 25 Watt, 2300 Lumen, 3500K, 85 CRI, 120 Volt, Dimmable, 21 Inch Diameter, Opal Lens, w/ Decorative Ring, Suitable for Damp Locations, Indoor Use Only
Also known as: 019813499635, SK21XL25RDYN

Specifications

Mounting: Flush, Surface
Volts AC: 120
Wattage: 25
Lumens: 2300
Color: White
Diameter: 21 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Mounting: Flush, Surface
Wattage: 25
Color: White
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC: 120
Lumens: 2300
Diameter: 21 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)