LED Floodlight, 52 Watt, 5500 Lumen, 5000K, 120V

Item #: 1403158

Cat #: X34-55L/120

UPC: 019813742915

Documents & Guides
LED General Purpose Floodlight, 52 Watt, 5500 Lumen, 5000K, 83 CRI, 120 Volt, NEMA Beam Spread of 7H x 7V, Knuckle Mount with 180-¦ Adjustable Swivel Arm, Bronze Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED General Purpose Floodlight, 52 Watt, 5500 Lumen, 5000K, 83 CRI, 120 Volt, NEMA Beam Spread of 7H x 7V, Knuckle Mount with 180-¦ Adjustable Swivel Arm, Bronze Finish
Also known as: 019813742915, X34-55L/120

Specifications

Wattage: 52
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 5514
Wattage: 52
Mounting: Knuckle
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 5514

Customer Reviews

No reviews for this product
(0)