X34 FLOOD 25W 2500LM LED 120V 5000K 80 CRI BRONZE

Item #: 1403156

Cat #: X34-25L/120

UPC: 19813742762

Sign In or Register to view pricing and more.
X34 FLOOD 25W 2500LM LED 120V 5000K 80 CRI BRONZE

Overview

X34 FLOOD 25W 2500LM LED 120V 5000K 80 CRI BRONZE
Also known as: 19813742762, X34-25L/120

Specifications

Lumens: 2800
Color Temperature: 5000 (Bright White)
Wattage: 25
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 2800
Wattage: 25
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)