TROFFER CENTER BASKET 2X4 49W 120-277V DIM 3500K WHITE

Item #: 1402595

Cat #: SWISH2X4-49YN/D10

UPC: 019813473031

Documents & Guides
No Documents Available
TROFFER CENTER BASKET 2X4 49W 120-277V DIM 3500K WHITE
Sign In or Register to view pricing and more.

No associated products found.

Overview

TROFFER CENTER BASKET 2X4 49W 120-277V DIM 3500K WHITE
Also known as: 019813473031, SWISH2X4-49YN/D10

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)