Thomas & Betts TYD3X5WPG6

Item #: 1402526

Cat #: TYD3X5WPG6

UPC: 786210090160

Sign In or Register to view pricing and more.
Documents & Guides
THB TYD3X5WPG6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

THB TYD3X5WPG6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Wiring Duct Wide Slot, 3 Inches x 5 Inches, Gray PVC
Also known as: 786210090160, TYD3X5WPG6

Specifications

Width: 3 in
Color: Gray
Material: PVC
Height: 5 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 5 in

Customer Reviews

No reviews for this product
(0)