Ring Terminal, Nylon Insulated, 22 to 18 AWG, #6 Stud

Item #: 1402

Cat #: PN18-6R-C

UPC: 074983800025

Ring Terminal, Nylon Insulated, 22 to 18 AWG, # 6 Stud Size, 600 Volt, Red, Package of 100
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ring Terminal, Nylon Insulated, 22 to 18 AWG, # 6 Stud Size, 600 Volt, Red, Package of 100
Pan-Term® Terminal is a nylon insulated, ring terminal. The metal insulation grip sleeve crimps to wire insulation, providing protection and strain relief to the crimp joint for high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength.
Also known as: 074983800025, PN18-6R-C

Specifications

Color: Red
Material: Copper, Nylon
Volts AC: 600
Allowable Gauge Range: 22 - 18
Stud Size: #6
Color: Red
Volts AC: 600
Stud Size: #6
Material: Copper, Nylon
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)