Safety Switch, 30A, 2P, 240V, GD Fusible, NEMA 3R

Item #: 1401877

Cat #: GF221NRA

UPC: 804766753589

Sign In or Register to view pricing and more.
Documents & Guides
30 AMP, 2-Pole, General Duty Safety Switch, Series A, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R Uses: FLNR Series Fuses.

Overview

30 AMP, 2-Pole, General Duty Safety Switch, Series A, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R Uses: FLNR Series Fuses.
Also known as: 804766753589, GF221NRA

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)