This product has been discontinued.
![](https://img.youtube.com/vi/J_CLmH9heTc/0.jpg)
![Paddle Fan, 54", 5-Blade, Antique Nickel, Light Kit Paddle Fan, 54", 5-Blade, Antique Nickel, Light Kit](https://rexel-cdn.com/products/prop258481image.jpg?i=47E02552-F589-4B86-807E-C94F83CF9566&f=420)
Paddle Fan, 54", 5-Blade, Antique Nickel, Light Kit
Item #: 1401700
Cat #: P2584-81
UPC: 785247225743
Sign In or Register to view pricing and more.
Documents & Guides
Greer Collection Paddle Fan, 54 Inch, 5-Blade, Antique Nickel Finish, Reversible Walnut/Driftwood Blades, Wire Meshed Shade Light Kit Uses Two 5.5 Watt Vintage LED Lamps (Included), Full Function Remote Included
Overview
Greer Collection Paddle Fan, 54 Inch, 5-Blade, Antique Nickel Finish, Reversible Walnut/Driftwood Blades, Wire Meshed Shade Light Kit Uses Two 5.5 Watt Vintage LED Lamps (Included), Full Function Remote Included
Also known as: 785247225743, P2584-81
Specifications
Color: | Antique Nickel |
Width: | 54 in |
Standards: | California Proposition 65 |
Dimmable: | Yes |
Color: | Antique Nickel |
Standards: | California Proposition 65 |
Width: | 54 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)