2202-1401 4 CONDUCTOR THROUGH 22-12AWG 600V 20A 5.2MM WIDTH

Item #: 1401291

Cat #: 60361533

UPC: 055143713874

Documents & Guides
4-conductor through terminal block; with push-button; 2.5 mm; with test port; side and center marking; for DIN-rail 35 x 15 and 35 x 7.5; Push-in CAGE CLAMP®; 2,50 mm; gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

4-conductor through terminal block; with push-button; 2.5 mm; with test port; side and center marking; for DIN-rail 35 x 15 and 35 x 7.5; Push-in CAGE CLAMP®; 2,50 mm; gray
Master every challenge with WAGO's rail-mount terminal block systems. The right actuation variants for any application: lever, push-button or operating slot.
Also known as: 055143713874, 60361533

Specifications

Type: Terminal Block
Mounting: DIN Rail
Conductors: 4
Type: Terminal Block
Conductors: 4
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)